Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

933236

Sigma-Aldrich

FIB holder

Single 1/2" FIB Sample and Grid Holder, Pin

Synonym(s):

Grid and sample mount

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NB.35
Pricing and availability is not currently available.

General description

Dimensions: 22.4 x 12.7 x 11.7 mm (0.88" x 0.5" x 0.46").
Pin: Standard 3.2 mm (⅛").
Material: Vacuum grade aluminum with brass screws.
Includes Philips screwdriver #0.
EMS techware

Application

Holds a FIB sample mounted on standard ½" (12.7 mm) pin stub for FIB milling and lift-out procedures. Conveniently holds two FIB grids close to the sample to mount prepared TEM lamellae on the FIB grid for TEM imaging. Cost-effective holder suitable for all FIB/SEM systems which accept pin mount holders, including the FEI, ZEISS and Tescan systems. For the JEOL and Hitachi systems, use a pin mount adapter.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service