Skip to Content
MilliporeSigma
All Photos(2)

Documents

928763

Sigma-Aldrich

Microdot tips

Stainless steel, lavender, 30G, 0.50"

Synonym(s):

3D Bioprinting consumables, Bioprinting nozzle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

Microdot tips, Stainless steel, lavender, 30G, 0.50" ID 0.006" 50/box

Looking for similar products? Visit Product Comparison Guide

Application

These microdot tips are compatible with fine particle-filled materials and can produce precise micro-deposits as small as 100 μm. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service