BAH369100000
SP Bel-Art® Sterileware™ Scoop and Bag Sampler
white polystyrene, nominal capacity 60 mL (2 oz), sterile, pack of 50 ea (individually wrapped)
Synonym(s):
sample collection system
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
white polystyrene
sterility
sterile
packaging
pack of 50 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36910-0000
H × L × W
1.125 in. (29 mm) × 8.0625 in. (205 mm) × 1.625 in. (41 mm)
bowl H × L × W
1.125 in. (29 mm) × 3.0625 in. (78 mm) × 1.625 in. (41 mm)
handle L
5 in. (12.7 cm)
nominal capacity
60 mL (2 oz)
General description
Sample collection system includes a sterile 60ml (2oz) sampling scoop and sterile 11.4 x 22.9cm (4½ x 9”), 540ml (18.3oz) volume polyethylene twirl-type bag with large label area to hold the sample.
Features and Benefits
- One-piece scoop made from white, high-impact, FDA grade polystyrene plastic
- Long handle keeps the hand away from the sample
- Flat bottom allows scoop to remain upright for use as a weighing boat or to be placed on a flat surface
- 50 individually sealed and sterilized wrapped sets per box ready for one time use and disposal sterile
- Lot stamped for accurate lot tracing
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service