BAF367400110
SP Bel-Art® Sterileware™ Sampling Spoon
plastic, sterile, nominal capacity 1.25 mL (0.04 oz), L × width 10.3 cm (4.0625 in.) × 0.5 in. (13 mm)
Synonym(s):
Lab Scoop, dispensing tool, spoon
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
Recommended Products
material
plastic
sterility
sterile
packaging
pack of 10 ea
manufacturer/tradename
Bel-Art F36740-0110
L × width
10.3 cm (4.0625 in.) × 0.5 in. (13 mm)
nominal capacity
1.25 mL (0.04 oz)
Looking for similar products? Visit Product Comparison Guide
General description
These economical measures are ideal for retrieving small, specific volume samples of powders or liquids. Use a separate spoon for each material sampled to avoid cross contamination.
Features and Benefits
- Unique flat bottom shape allows them to be used as weighing boats for additional sampling accuracy
- Made from white, FDA grade high-impact polystyrene plastic for durability and stiffness when sampling packed powders
- Available sterile in 10 or 100 packs or non-sterile in 12 packs
- Sterile spoons are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, and are lot stamped for accurate lot tracing.
Note: Sterilized products are not returnable.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service