Skip to Content
Merck
All Photos(1)

Key Documents

AXYPCR05C

PCR tubes with flat caps

thin wall, size 0.5 mL, pkg of 10x1000tubes/cs, clear

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

cap (snap cap)
conical bottom tube
polypropylene
polypropylene cap

sterility

non-sterile

feature

graduations: no

manufacturer/tradename

Axygen Inc PCR-05-C
Corning

packaging

pkg of 10x1000tubes/cs

size

0.5 mL

color

clear

fitting

cap (push fit)

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® PCR tubes are ideal for use with 96-well blocks.
  • Caps provide a leak-proof seal for sample protection from evaporation.
  • Uniform ultra-thin wall thickness facilitates optimal thermal transfer.
  • Free of DNase-/RNase and nonpyrogenic.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service