Skip to Content
Merck
All Photos(1)

Key Documents

AXYPCR02C

PCR tubes with flat caps

thin wall, size 0.2 mL, pkg of 10x1000tubes/cs, clear

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

cap (snap cap)
conical bottom tube
polypropylene
polypropylene cap

sterility

non-sterile

manufacturer/tradename

Axygen Inc PCR-02-C
Corning

packaging

pkg of 10x1000tubes/cs

technique(s)

PCR: suitable

size

0.2 mL

color

clear

fitting

cap (push fit)

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured with 99.9% pure virgin polypropylene.
  • Thin-wall PCR tubes with flat caps are designed to fit standard 96 well blocks.
  • Ultra-thin and consistent wall thickness allow the precise thermal transfer.
  • Even insertion cap ensures a tight fit to prevent evaporation.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service