Skip to Content
Merck
All Photos(1)

Key Documents

Z568163

Wilmad® low pressure/vacuum NMR tube (LPV)

frequency 600 MHz

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 535-LPV-8

parameter

600 MHz frequency

L

8 in.

camber

6 μm

concentricity

13 μm

diam.

5 mm

tube diam.

5 mm

wall thickness

0.7 mm

Looking for similar products? Visit Product Comparison Guide

General description

Novel low pressure/vacuum tube for NMR and EPR spectroscopy. A 4X larger sealing surface eliminates leaks and greatly increases its lifetime when compared to traditional gas-tight tubes. Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples at any pressure from vacuum to pressure slightly above 1 bar.

Features:
  • Greaseless PTFE piston provides a 100% contamination-free seal. Axial symmetric design guarantees its application in spinning experiments.
  • Economical. reliable

CAUTION: Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service