Skip to Content
Merck
All Photos(1)

Documents

509418

SGE Gas Tight Syringe, Removable Needle

5MDR-GT, volume 5 mL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

SYRINGE SGE 5ML, GAS TIGHT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

Agency

suitable for EPA 601

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 008700

needle L × O.D.

50 mm × 0.63 mm

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

SGE gas tight syringe with removable needle, Model: 5MDR-GT (volume 5 mL, needle size 23 ga (bevel tip), needle L × O.D. 50 mm × 0.63 mm)
  • Made of borosilicate glass, PTFE plunger tips, and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service