Skip to Content
Merck
All Photos(1)

Documents

509353

SGE Syringe Valves

Push button with Luer Lock, for use with SGE 5mL-100mL capacity syringe, volume 5-2000 mL

Synonym(s):

SYRINGE VALVE, LUER LOCK, 5ML-100ML

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel body

Agency

suitable for EPA 601

feature

Push Button with Luer Lock

packaging

pkg of 1 ea

manufacturer/tradename

SGE 031910

volume

5-2000 mL

compatibility

for use with SGE 5mL-100mL capacity syringe

Looking for similar products? Visit Product Comparison Guide

General description

Push-Button with Kel-F male Luer lock termination
Syringe valves are ideal for sample storage and transportation or to pressurize samples prior to injection. SGE offers several types of manually-operated syringe valves: push-pull for smaller volumes (2.5 μL-2.5 mL) and push-button valves (50 μL-2 L). SGE Luer Tip, Luer Lock and removable needle syringes can be fitted with valves. The valve allows fluid to be stored in the syringe without contamination.
Cat. No. 509337 is a push-pull valve with removable 0.63 mm O.D. × 5 cm cone tip needle. This valve will fit removable needle syringes, 25μL-2.5mL.
Cat. No. 509345 is a push-pull with Kel-F male Luer lock termination to fit removable needle syringes, 25μL-2.5mL
Cat. No. 509353 is a push-button with Kel-F male Luer lock termination. This fits 5 mL to 2 liter syringes with removable Luer Lock or removable needle.
Cat. No. 509361 is a Luer Lock valve for any Luer Lock and Luer Tip syringe (50μl to 2 liter).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service