Z675059
IKA® RET basic IKAMAG® safety control
universal hot plate magnetic stirrer, 115V
Synonym(s):
hot plate magnetic stirrers, lab stirrers, laboratory stirrers
About This Item
Recommended Products
AC/DC input
115 V AC
material
stainless steel plate
feature
CSA approved
with 600W heater
packaging
pack of 1
manufacturer/tradename
IKA 3622001
availability
not available in EU
parameter
≤320 °C temp. range
0-1,500 rpm speed
capacity
20 L , stirring
20000 mL , stirring
plate diam.
135 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Wide speed range from 0/50 - 1700 rpm
- Integrated temperature control
- Including PT 1000 temperature sensor (PT 1000.60)
- Exact temperature and speed setting via digital display, even when switched off
- Set safety temperature limit displayed digitally
- Hot Top indicator >> hot surface warning to prevent burns!
- Digital error code displayWith adjustable safety circuit of heating plate temperature (50 - 380 °C)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Enclosed assembly (IP 42) guarantees long service life
- Very broad temperature range (RT - 340 °C)
- Including protection cover H 100
Features and Benefits
- Extremely fast heating times
- Electronic speed control
- High magnetic adhesion
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- High level of safety thanks to improved heat control technology
Legal Information
accessory
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service