Skip to Content
Merck
All Photos(1)

Key Documents

Z768022

Flask carriers for RCT and RET magnetic stirrers

fits flask, 500 mL without handles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.72

material

aluminum

feature

fits flask 500 mL without handles
Holds 1x 500 ml

packaging

pack of 1 ea

manufacturer/tradename

IKA 0025000639

Looking for similar products? Visit Product Comparison Guide

General description

Flask carrier without handle for use IKA stirrers, can hold 1 x 500ml round bottom flask. Outside diameter 142 mm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service