BAF369310250
SP Bel-Art® Sterileware™ Cupped Powder Spatulas
white polystyrene, blade L × width 9.875 in. (25 cm) × 0.75 in. (18 mm), sterile, pack of 100 ea (individually wrapped)
Synonym(s):
spoon
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
white polystyrene
sterility
sterile
packaging
pack of 100 ea (individually wrapped)
manufacturer/tradename
Bel-Art F36931-0250
Overall L
13 in. (330 mm)
blade L × width
9.875 in. (25 cm) × 0.75 in. (18 mm)
nominal capacity
40 mL (1⅜ oz)
Looking for similar products? Visit Product Comparison Guide
General description
Available in blue or white to allow for effective sample contrast, these sterile ladles are useful for sampling liquids and creams.
Features and Benefits
- Upright handle allows for sampling from above container
- Curved handle end provides secure withdrawal of sample
- Fits into 2” openings such as a 45-gallon drum bunghole
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing
Note: Sterilized products are not returnable.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service