Skip to Content
Merck
All Photos(1)

Key Documents

Z353361

Freezing vials, sterile

capacity 0.5 mL, skirted bottom

Synonym(s):

cryopreservation tubes, cryopreservation vials, cryovials, freezing tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22
Pricing and availability is not currently available.

material

colorless tube
skirted bottom

description

extrenal threads

sterility

sterile
sterile

feature

External thread

packaging

pack of 500 ea

manufacturer/tradename

Simport T332-2S

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

O.D.

10.2 mm

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The O-ring secured in the top of the cap ensures a positive leakproof seal, time after time, keeping the integrity of small samples under even the most adverse conditions.

Caps are supplied with attachment loops, and allow them to remain attached to the tube in order to prevent mix-up and contamination.

  • Perfect for cryogenic work
  • Non skirted tubes can be centrifuged up to 20,000g. (skirted 17,000g.)
  • Will withstand temperatures from -196°C to +121°C

Please note:
Do not immerse during liquid phase of liquid nitrogen.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–3 of 3 Questions  
  1. What are the dimensions (including height) of these tubes?

    1 answer
    1. The dimensions are as follows:
      Screw Cap Total Width (including connector tab) - 18.5±0.03mm (0.73±0.01)in.
      Screw Cap Diameter (without tab) - 13±0.3mm (0.51±0.01in)
      Tube Diameter (without cap) - 10.1±0.3mm (0.40±0.01in.)
      Tube Height (including cap) - 46.9±0.3mm (1.85±0.01in.)

      Helpful?

  2. Hi, I'm looking at the photo for product Z353361 on the website, and there appear to be 5 different tubes. How can I find the product number for each individual tube on this photo?

    1 answer
    1. Please see the image below, which is the item specific to this product number.

      Helpful?

  3. What material is the freezing vial made from?

    1 answer
    1. The vials are made of polypropylene material.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service