Skip to Content
Merck
All Photos(1)

Key Documents

Z765481

Orbi-Shaker orbital shaker with flat mat platform

AC/DC input 230 V AC, UK plug

Synonym(s):

horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$12,603.00

R$12,603.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$12,603.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

R$12,603.00


Check Cart for Availability

feature

19 mm orbital motion

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific BT3001-E-UK

parameter

+4 to +65 °C temp. range
30-300 rpm speed

W × depth × H

11 in. (28 cm) × 13 in. (33 cm) × 3 in. (7.5 cm)

platform L × W

13 in. (33 cm) × 12 in. (30 cm)

weight

25 lb (11.25 kg)

Looking for similar products? Visit Product Comparison Guide

General description

The powerful Orbi-Shaker is capable of mixing a 14 lb load capacity up to speeds as high as 300 rpm. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays.

  • High capacity, up to 9 x 500 mL, 5 x 1 L or 2 x 2 L
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Digital speed control up to 300 rpm
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service