Skip to Content
Merck
All Photos(1)

Key Documents

Z363626

Sigma-Aldrich

Shaker platform

vibrating platform, size 1.52 mm (0.06 in.) , orbiting diameter

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$5,370.00

R$5,370.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$5,370.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

R$5,370.00


Check Cart for Availability

feature

capacity 3 lb (1.4 kg)

manufacturer/tradename

Bel-Art

size

1.52 mm (0.06 in.) , orbiting diameter

Looking for similar products? Visit Product Comparison Guide

General description

By placing this platform on top of any magnetic stirrer, it becomes an inexpensive orbital or vibrating shaker. Featuring non-skid surface that prevents samples from falling off, and an easy lift and carry design. Platform is 225 mm (87/8in.) square by 53 mm (21/4in.) high.
Mix up to four microtiter plates or two culture flasks. Smaller orbiting diameter makes this primarily a vibrating platform.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the length of each side of this plate?

    1 answer
    1. The length of each side is 22.5cm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service