Skip to Content
Merck
All Photos(1)

Key Documents

Z744063

eXTReme Universal fit PCR Plate Seal

polyester seal, non-sterile

Synonym(s):

aluminium plate seal, long term storage seal, robotic plate seal, universal multiplate seal

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
R$463.00

R$463.00


Estimated to ship onApril 09, 2025



Select a Size

Change View
100 EACH
R$463.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.04

R$463.00


Estimated to ship onApril 09, 2025


material

polyester seal

sterility

non-sterile

packaging

case of 100 ea

manufacturer/tradename

Excel Scientific XTR-LG-100

technique(s)

PCR: suitable

L

140.5 mm

W

78.3 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

eXTReme is a trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service