Skip to Content
Merck
All Photos(1)

Key Documents

Z740499

smartBoat disposable paper weighing boats

size M, brown

Synonym(s):

balance accessories, glassine weigh boat, glassine weighing paper, glassine weighing vessel, paper weigh boat, paper weighing vessel, plastic reduction weighing, white paper weigh boat

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
R$409.00
5000 EA
R$3,010.00

R$409.00


Check Cart for Availability


Select a Size

Change View
500 EA
R$409.00
5000 EA
R$3,010.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

R$409.00


Check Cart for Availability

material

brown
paper

size

M

packaging

pack of 500 ea

manufacturer/tradename

LevGo Inc 20202

L × W × H

4.5 mm × 4.5 mm × 1.5 mm

color

brown

Looking for similar products? Visit Product Comparison Guide

General description

Simple and cost-effective Eco solution to reduce plastics use in the lab.

  • smartBoats will naturally biodegrade in the standard waste stream
  • smartBoats control contents like a polystyrene weigh boat and are easier to handle then weigh paper
  • Manufactured in an ISO 9001 certified facility in accordance with BGvv, Haccp and FDA regulations
  • Made of grease proof paper that meets FDA 21 CFR 176.170, components of paper in contact with aqueous and fatty foods, and with 2I CFR 176.180, contact with dry foods
  • Compatible with heat applications with a temperature limitation of 2I0ºC
  • Available in a small and medium in both brown for light colored samples and white for dark samples

Sold in packs of 500

Certifications:
USA: ISO 9002 certified facility in accordance with BGvv, Haccp and FDA regulations. FSC Certification
EU: ISO 14001 Certification - Environmental policy, BRC/IOP Certification, ISO 9001 Certification

* Medium brown and white are made in the USA. Small brown and white are made in the European Union.
All products are made from sustainably sourced paper FSC Certified.

Legal Information

smartBoat is a trademark of LevGo Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service