Skip to Content
Merck
All Photos(2)

Key Documents

Z683604

Syringe PP/PE without needle

luer lock tip, centered, capacity 10 mL, graduated, 0.5 mL, non-sterile

Synonym(s):

polypropylene syringes

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
R$804.00

R$804.00


Available to ship onApril 25, 2025Details



Select a Size

Change View
100 EA
R$804.00

About This Item

UNSPSC Code:
42142600
NACRES:
NB.03

R$804.00


Available to ship onApril 25, 2025Details


Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for EPA 1621

sterility

non-sterile

feature

graduated 0.5 mL

packaging

pkg of 100 ea bulk packed

capacity

10 mL

application(s)

PFAS testing

Looking for similar products? Visit Product Comparison Guide

General description

These polypropylene syringes with Luer tips, may be used with any size needle. The rigid polyethylene plungers of these disposable syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. No contaminating lubricants added.

Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).

Order needles separately.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A complete workflow for estimating the total polyphenol content of apple and banana samples, with gallic acid standard addition curve protocol.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service