Skip to Content
Merck
All Photos(1)

Key Documents

Z740393

The SpecTainer I, tamper evident

size 120 mL, non-sterile

Sign Into View Organizational & Contract Pricing

Select a Size

300 EA
R$767.00

R$767.00


Check Cart for Availability


Select a Size

Change View
300 EA
R$767.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

R$767.00


Check Cart for Availability

material

polyethylene cap
polypropylene container

sterility

non-sterile

packaging

pack of 300 ea

manufacturer/tradename

Simport C566-120Y

size

120 mL

Looking for similar products? Visit Product Comparison Guide

General description

For applications needing the utmost security where sample integrity is of high importance. A great feature of the Spectainer I is that it incorporates a unique tamper evident screw cap ensuring peace of mind during transport or storage situations where someone might have tampered with the specimen.

Both containers and caps are manufactured without the use of plasticisers or mold release agents. All material used is free from latex. Containers are 95kpa compliant. Available in three sizes: 60, 90 and 120 ml. The 60 ml size however is not graduated. The sterile container protects its sterility with a tamper evident seal.

Legal Information

SpecTainer is a trademark of Simport

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service