Skip to Content
Merck
All Photos(2)

Key Documents

BR129060

BRAND® bottle for Schilling burettes

volume 1000 mL, low-density polyethylene

Synonym(s):

Accessories, Bottles, Burettes, Compact Burettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$105.00

R$105.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$105.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

R$105.00


Check Cart for Availability

material

low-density polyethylene
narrow-mouth bottle
round bottle
translucent bottle

feature

cap

manufacturer/tradename

BRAND 129060

capacity

1000 mL

diam. × H

94 mm × 212 mm

volume

1000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The PE-LD Narrow-Mouth Bottle is expertly designed for use with compact automatic burettes, including the Schilling automatic burette. Featuring a secure screw cap and integrated tube bushing, this bottle ensures a reliable and leak-proof connection for precise liquid handling. Crafted from high-quality polyethylene (PE-LD), this bottle offers excellent chemical resistance and durability, ensuring it meets the demands of your workflow. Enhance your laboratory efficiency with this essential accessory for accurate and convenient liquid dispensing.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service