Skip to Content
Merck
All Photos(1)

Key Documents

Z666572

Eppendorf® epT.I.P.S. Biopur®, racks

volume 1-10 mL

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
manufacturer/tradename:
Eppendorf® 0030 075.145 (European)
Eppendorf® 022491164 (USA)
L:
165 mm
maximum volume:
10 mL
sterility:
sterile
feature:
barrier: no
packaging:
pack of 120 (5 racks of 24 tips)
Pricing and availability is not currently available.

material

turquoise

sterility

sterile

feature

barrier: no

packaging

pack of 120 (5 racks of 24 tips)

manufacturer/tradename

Eppendorf® 0030 075.145 (European)
Eppendorf® 022491164 (USA)

volume measuring range

1-10 mL

L

165 mm

maximum volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Biopur guaranteed sterile, pyrogen-free, RNase-free, DNA-free and ATP-free, for applications in pharmaceutical and food industries, molecular biology and cell technology.
Batch specific certificates available on the internet at http://www.eppendorf.com

Features and Benefits

  • Eppendorf® epT.I.P.S. Biopur®, racks, volume 1-10 mL have batch number and expiration date on each rack label.
  • epT.I.P.S.® Racks - Eppendorf® Biopur pipette tips provide maximum biological purity.
  • Modern slim rack design with reclosable lid.
  • 20% less polypropylene consumed per rack supporting improved sustainability.

Legal Information

Biopur is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service