Skip to Content
Merck
All Photos(1)

Key Documents

EP022510541

Eppendorf® PCR-Cooler, 0.2 mL

pink

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
Pricing and availability is not currently available.

material

pink

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022510541

Related Categories

General description

PCR-Cooler 0.2 mL, Pink

Features and Benefits

  • Handling system for sample set-up, protection, transport, and storage of sensitive samples – keep your samples safe
  • Clear temperature indicator: Color of PCR-Cooler changes when temperature exceeds 7 °C
  • Accommodates PCR vessels as tubes, strips, or plates for flexible vessel usage
  • Dry incubation technology reduces contamination risk of samples
  • Keeps an entire 96-well PCR plate cold for more than an hour at 0 °C (with two-hour precooling at -20 °C) for safe samples

  • Handling system for sample set-up, protection, transport, and storage of sensitive samples -keep your samples safe
  • Clear temperature indicator: Color of PCR-Cooler changes when temperature exceeds 7 °C
  • Accommodates PCR vessels as tubes, strips, or plates for flexible vessel usage
  • Dry incubation technology reduces contamination risk of samples
  • Keeps an entire 96-well PCR plate cold for more than an hour at 0 °C (with two-hour precooling at -20 °C) for safe samples

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service