Skip to Content
Merck
All Photos(1)

Key Documents

EP0030122410

Eppendorf Tube® Conical with screw cap

tube capacity 25 mL, Quality, pkg of 200 pieces, bag of 4 × 50 tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

feature

Quality

packaging

case of 200 ea
pkg of 200 pieces
bag of 4 × 50 tubes

manufacturer/tradename

Eppendorf® 0030122410

tube capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Discover the new Eppendorf Conical Tubes 25 mL! With the new Eppendorf Conical Tubes 25 mL, we take the field of conical tubes to the next level. When sample volumes higher than 15 mL but much lower than 50 mL must be prepared, centrifuged, mixed, or stored, researchers often have no choice but to use traditional conical screw cap tubes with a volume of either 15 mL or 50 mL. This dilemma is now resolved by the new Eppendorf Conical Tubes 25 mL. They have the same diameter as the 50 mL conical tube but are not as long. Thus the insertion depth of pipettes into the tube is much lower compared to a 50 mL conical tube. The new 25 mL tube is available with screw cap and also with the innovative SnapTec cap. This patented lid solution represents a unique snap cap within the conical tubes segment.

Premium raw materials without the use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity. High centrifugation stability up to 17,000 x g, lid tightness from -86 °C up to 100 °C as well as optimal sample and pellet visibility are assured.

Compatibility with existing laboratory periphery is given as this new Eppendorf tube has the same diameter as 50 mL conical tubes. System components like adapters for centrifugation, Eppendorf SmartBlock, Test Tube Holder for MixMate, storage box and single tube stand are available.

New cap design: flattened and grooved sides

  • Supports a user-friendly, ergonomic handling (easy opening/closing) and one-handed operation
  • Enables a stable upright positioning and thus minimizes contamination risk
  • High-quality material and precision molding ensures a high tightness and minimizes sample loss

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Tube is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service