Skip to Content
Merck
All Photos(1)

Documents

CLS431372

Corning® vented caps for plastic Erlenmeyer cell culture flasks

43mm polypropylene cap, vented, for 500mL and 1L Plastic Erlenmeyer Flask, sterile, 50/cs

Synonym(s):

Caps for Cell Culture Flasks, Corning Flask Caps, Vented Caps for Erlenmeyer Flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NA.75

material

orange polypropylene cap (threaded cap)
polypropylene

description

for 500 mL and 1L flasks

sterility

sterile

feature

disposable
vented cap has 0.2μm pore nonwettable (hydrophobic) membrane

packaging

pack of 1
case of 50

manufacturer/tradename

Corning 431372

neck diam.

43 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® vented caps are ideal for use with both polycarbonate (PC) and polyethylene terephthalate glycol modified (PETG) Erlenmeyer flasks.
  • Includes 0.2μm pore non-wettable (hydrophobic) membrane.
  • Threaded vent cap allows for continuous gas exchange while ensuring sterility and preventing leakage.
  • Free of RNase-/DNase and nonpyrogenic.
  • Sterility Assurance Level (SAL) of 10-6
  • Sterilized by gamma radiation.
  • Threaded cap
  • Vented cap has 0.2μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service