Skip to Content
Merck
All Photos(1)

Key Documents

Z800562

2100AN IS Laboratory Turbidimeter with 860 nm (infrared) LED

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

manufacturer/tradename

Hach Lange (4790102)

application(s)

environmental

General description

Z800562CH-1EA : 220V, CH plug
Z800562GB-1EA : 220V, UK plug
Z800562EU-1EA : 220V, EU plug

Features and Benefits

2100AN IS Turbidimeter 115/230V has a build-in printer with real time clock and a 455 nm filter for Pt-Co color measurement, 4-detector-ratio-measurement for precize turbidity results with correcting for color interference in colored samples, application specific calibration possible.
Method: 90°-IR-strey light according to DIN ISO EN 27027; 180°-FAU according to DIN ISO EN 27027
Ranges: 0.001 - 1,000 NTU (TE/F); 20 - 10,000 NTU (TE/F); AutoRange or manuell.
Includes: Each Turbidimeter is supplied with six sample cells, a complete set of StablCal Primary Calibrations Standards, silicone oil and sample cell oiling cloth, RS 232C, dust cover, instrument manual, and European power cord and fuse.
Display: LED
Dimensions: 30.5 x 40 x 15.6 cm; Weight: 6.1 kg; Shipping Weight: 6.13 kg (13 lb 8 oz)
Warranty: 2 Years, expandable to 3 and 5 Years

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service