Skip to Content
Merck
All Photos(1)

Documents

Z800449

2100AN Laboratory Turbidimeter with tungsten filament light

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

manufacturer/tradename

Hach Lange (4700102)

application(s)

environmental

General description

Z800449EU-1EA : 220V, CH plug
Z800449GB-1EA : 220V, UK plug
Z800449EU-1EA : 220V, EU plug

Features and Benefits

2100AN Turbidimeter 115/230V has a build-in printer with real time clock and a 455 nm filter for Pt-Co color measurement, 4-detector-ratio-measurement for precize turbidity results with correcting for color interference in colored samples, application specific calibration possible.
Method: 90°-strey light- and ratio; 90°-IR-strey light according to DIN ISO EN 27027 with 860 nm Filter; 180°-FAU according to DIN ISO EN 27027 with 860 nm Filter
Ranges: 0.001 - 10.000 NTU (TE/F); 0.01 - 2.450 EBC; 0.01 - 67.000 NEPHELO′s; AutoRange or manual
Includes: Each Turbidimeter is supplied with six sample cells, a complete set of StablCal Primary Calibrations Standards, silicone oil and sample cell oiling cloth, RS 232C, dust cover, instrument manual, and European power cord and fuse
Display: LED
Dimensions: 30.5 x 40 x 15.6 cm
Weight: 6.1 kg; Shipping Weight: 6.13 kg (13 lb 8 oz)
Warranty: 2 years, expandable to 3 and 5 years

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service