PTFEPET10205
Polytetrafluoro-ethylene (PTFE), Hydrophobic
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24
Recommended Products
material
PTFE
Quality Level
grade
for separation
description
Filter code PTFE
sterility
non-sterile
feature
hydrophobic
parameter
15 L/min-cm2 air flow rate
50 mL/min-cm2 water flow rate at 10 psi
technique(s)
gas filtration: suitable
filtration area
20 cm2
membrane size
20 cm × 20 cm
thickness
127 μm
pore size
1.0 μm
bubble point
≥6 psi, 100% IPA
General description
Our hydrophobic PTFE membranes are highly resistant to most chemicals and are available with polyethylene or polypropylene support material. Applicable for a wide range of filtration applications including device manufacturing, tubing and vial venting
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service