Skip to Content
Merck
All Photos(1)

Documents

WHA7590004

Whatman® PTFE WTP filter discs 1 μm pore size

white, hydrophobic, PP grid support, 100 ea, 47 mm diam

Synonym(s):

Whatman filter, Whatman filters, Z746339, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® membrane filters PTFE, pore size 1 μm, diam. 47 mm

material

PTFE membrane

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 7590-004
Whatman Article No. 28420780 (US reference)

diam.

47 mm

pore size

1 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman PTFE membranes from Cytiva are strong hydrophobic membrane filters resistant to the corrosive solvents and aggressive media used in gas sterilization* and liquid clarification.

PTFE membranes are especially effective for use with aggressive solvents, liquids, and gases.

Gas sterilization and liquid clarification

PTFE membranes are used for liquid clarification of corrosives, solvents, and aggressive fluids. Effective sample filtration is critical to prevent equipment damage. Cytiva′s PTFE hydrophobic membrane filters are also suitable for air and gas sterilization* because of their ability to capture aqueous aerosols.

Application

One of the major applications for the PTFE membrane is the clarification of corrosives, solvents, and aggressive fluids. This includes the important requirement in HPLC analysis for sample filtration where any solid particles can cause permanent damage to the column. The 0.5 μm pore size is normally used. Air and gas sterilization make use of the hydrophobic characteristics of PTFE membranes and their ability to stop aqueous aerosols. Usual pore sizes are 0.2 μm and 0.5 μm. Sterile venting of vacuum manifolds, fermentation vessels, and sterile filtrate tanks and containers utilize PTFE 0.2 μm membranes.

Features and Benefits

  • Polypropylene grid support material for increased strength
  • Temperature resistant up to 120°C
  • Resistant to most aggressive acids, alkalis, and solvents
  • Hydrophobic membrane filters can collect aqueous aerosols

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service