Skip to Content
Merck
All Photos(1)

Documents

1.05636

Supelco

HPTLC plates, Silica gel 60 DIOL F₂₅₄s

pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

HPTLC: suitable

layer thickness

200 μm

plate L × W

20 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 10 cm
Our NH2, CN and DIOL -modified silica sorbents are less polar then conventional silica phases, making them ideal for separating hydrophilic or charged substances. Our moderately polar cyano- and diol-modified silica plates can be used for both normal phase and reversed phase systems. An alternative to PEI cellulose, amino-modified NH2 plates provide weak basic ion exchange characteristics with special selectivity for charged compounds.

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Steroidtest, straight phase
hRf-values
- hydrocortisone, straight phase:
4 - 8
- Reichstein S, straight phase: 11 - 18
- Methyltestosterone, straight phase: 27 - 36
B) Steroid test, reversed phase
- methyltestosterone, steroid test: 48 - 68
- Reichstein S, steroid test: 58 - 78
- hydrocortisone, steroid test: 68 - 88
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) petroleum benzine 40-60°/acetone (80/20 v/v)
Eluent b) acetone/water (30/70 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service