Skip to Content
Merck
All Photos(1)

Key Documents

Z755443

Stacking platform with flat mat for BenchBlotter and BlotBoy

pkg of 1 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$739.00

R$739.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$739.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

R$739.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific BR1000-STACK

General description

Also fits the BenchRocker models.

Legal Information

BenchBlotter is a trademark of Benchmark Scientific, Inc.
BlotBoy is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the dimensions (l x w x h) of this platform?

    1 answer
    1. The platform dimensions are as follows:
      Length - 12 inches
      Width - 12 inches
      Height - 3 inches

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service