Skip to Content
Merck
All Photos(1)

Key Documents

Z742908

Kern FCB series bench scale

Kern FCB 8K0.1, weighing capacity 8000 g, accuracy: 0.1 g, precision: ±0.3 g

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,706.00

R$2,706.00


Estimated to ship onMarch 30, 2025



Select a Size

Change View
1 EA
R$2,706.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$2,706.00


Estimated to ship onMarch 30, 2025


AC/DC input

100 - 240 V AC, universal plug set

manufacturer/tradename

Kern FCB 8K0.1

weighing capacity measuring range

8000 g, accuracy: 0.1 g, precision: ±0.3 g

Looking for similar products? Visit Product Comparison Guide

General description

Bench scale with second display on the backside of the scale.

PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels

High mobility: Battery operation option, compact construction and low weight make this balance ideal for use in several locations (production, warehouse, dispatch department, ...)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service