Skip to Content
Merck
All Photos(2)

Key Documents

HS120567

Mini Vortex Mixer

AC/DC input 100 V / 240 V, universal plug set, gray, purple

Synonym(s):

Mini Mixer, Vortex Mixer Mini

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$959.00

R$959.00


Estimated to ship onMarch 28, 2025



Select a Size

Change View
1 EACH
R$959.00

About This Item

UNSPSC Code:
41103814
NACRES:
NB.13

R$959.00


Estimated to ship onMarch 28, 2025


material

gray
purple

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120567

Looking for similar products? Visit Product Comparison Guide

General description

Simple, touch start operation offers exceptional mixing performance with one hand

  • Low profile design and small footprint (only 4.3” wide) saves valuable space
  • Made of ABS and silicone materials that resist most commonly used chemicals
  • Stable platform and elastomer feet ensure unit stays stable during operation
  • When performing repetitive procedures, a low activation force helps prevent user fatigue

Packaging

INCLUDES:
1 Mini Vortexer
2 Silicone Caps
1 Low Voltage, Double Insulated Power Adapter (100-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service