Skip to Content
Merck
All Photos(1)

Key Documents

Z742452

Orbi-Shaker MP with 4 position micro plate platform

AC/DC input 230 V AC, UK plug

Synonym(s):

horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$7,273.00

R$7,273.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$7,273.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

R$7,273.00


Check Cart for Availability

feature

3 mm orbit

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific BT1502-E-UK

parameter

200-1500 rpm speed (10 RPM increment)
4-65 °C temperature

W × D × H

13.1 in. × 11.74 in. × 4.7 in.

weight

12

capacity

capacity(max 4 microplates)

Looking for similar products? Visit Product Comparison Guide

General description

The Benchmark Scientific Orbi-Shaker MP is designed with a 3mm mixing orbit, optimized for thorough mixing of microplates and/or PCR plates. Up to four plates (standard or deep well) can be placed on the included platform and are instantly secured without the use springs, clamps or tools.

A digital microprocessor ensures accurate speed control over the brushless, maintenance free motor drive and both speed and time can be viewed simultaneously on the large LED display.

Legal Information

Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service