Skip to Content
Merck
All Photos(1)

Documents

Z742336

2MAG MIXdrive 6 HT 6 point stirrer for high temperature environments, use with external control unit

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel

description

for use with external control unit

feature

positions 6
40 W stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 40206

parameter

≤200 °C temp. limit (in air)
≤95 °C temp. limit (in water)

W × D × H

245 mm × 375 mm × 38 mm

stirrer diam.

130 mm

stirrer volume

1-3000 mL , per stirring position

weight

8.9 kg

General description

  • 2MAG MIXdrive 6 HT 6 point stirrer is ideal for routine laboratory use in chemical, biotechnical and medical applications.
  • Ultra-flat, 100 % maintenance- and wear-free magnetic stirrer with inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions.
  • 6 stirring positions, suitable for 6 x 1,000 ml Erlenmeyer flasks, stirring point distance 130 mm.

Features and Benefits

  • 100% synchronized speeds, jerk-free stirring even at low speeds.
  • Fully encapsulated and hermetically sealed stainless steel housing, IP68, water-, dust-, and germproof.
  • Extremely robust construction and performance, easy to clean and maximum resistance, submersible in water- or oil baths, suitable for use in CO2-incubators and ovens.
  • Choice of two different temperature areas available: Basic-version up to +50 °C, HT-version up to +95 °C submerged in water baths and up to +200 °C in ovens, individual dimensions on request.

Other Notes

Please order control unit separately!

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service