Skip to Content
Merck
All Photos(1)

Key Documents

Z693510

2mag MIXdrive 15 multi-position magnetic stirring system

for use with external control unit

Synonym(s):

laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$33,600.00

R$33,600.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$33,600.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

R$33,600.00


Check Cart for Availability

AC/DC input

48 V

material

stainless steel plate

feature

CE compliant
positions 15

packaging

pack of 1 ea

manufacturer/tradename

2mag 40015

plate size × W × L

× 240 mm × 370 mm

stirrer volume

1-3000 mL , per stirring position

General description

100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, 100% synchronized speeds, jerk-free stirring even at low speeds.

Clear digital display for settings of stirrer speed and power, SoftStart procedure for reliable catching/centering and safe acceleration of the stirring bar, QuickSet for quick setting of start- and maximum speed, Automatic memory function to save the last settings, outstanding long-life cycle of the hermetically sealed drive system, resistant stainless steel housing for easy and fast cleaning.

Stirring point distance 65 mm.

Fully encapsulated and hermetically sealed stainless steel housing, submersible in water-baths, suitable for the use in CO2-incubators and ovens.
Control unit sold separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service