Skip to Content
Merck
All Photos(1)

Key Documents

Z742298

RotoBot Mini Programmable Rotator

AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$4,305.00

R$4,305.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
1 EA
R$4,305.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

R$4,305.00


Estimated to ship onMay 28, 2025


feature

timer 1 sec to 99hr. 59 min / or Continuous

manufacturer/tradename

Benchmark Scientific R4040-E

parameter

1-80 rpm speed
2-70 °C temp. limit

W × D × H

11.4 in. (29 cm) × 5.4 in. (13.7 cm) × 7.8 in. (19.9 cm)

weight

4 lb (1.8 kg)

Looking for similar products? Visit Product Comparison Guide

General description

The RotoBot Rotating Mixers feature advanced programming options that far surpass that of the traditional laboratory rotator. With digital speed control and more than 10 operating modes, the RotoBot can be selected to perform a wide variety of rotating, mixing and vibrating actions. In addition, these actions can be combined in succession using the C1 and C2 "Custom Modes" , providing the user with a nearly infinite level of programming.

The RotoBot and RotoBot Mini each inlcude an assortment of vertical tube holders. The Mini model is supplied with holders for 12 x 1.5 ml tubes, 2 x 15 ml & 2 x 50 ml tubes; the standard model, 30 x 1.5/2.0 ml, 8 x 15 ml and 2 x 50 ml tubes. For higher capacity applications, more of these holders can be purchased as accessories. In addition, horizontal holders are available for applications such as Western blotting and hybridization. The unique, sliding attachment allows for quick and easy changing of tube holders.

For rocking applications, a platform with a non-slip rubber mat is available. Once attached, simply select the "PP" mode to turn the rotator into a platform rocker.

Features and Benefits

  • Advanced programming with a wide variety of rotational modes
  • Set for full 360° rotation, or interrupt rotations with pausing and mixing intervals
  • Slow rotating to vigorous mixing
  • Cold room and incubator safe
  • Accepts common tubes from 1.5 to 50 ml
  • Optional rocking platform

Other Notes

6 x 50 ml, 10 x 15 ml, or 60 x 1.5 ml tubes

Legal Information

Rotobot is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service