Skip to Content
Merck
All Photos(1)

Documents

Z694401

Plas-Labs La Petite glove box

AC/DC input 240 V AC, Schuko plug, Plas-Labs 815-PGB/EXP-EU

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

manufacturer/tradename

Plas-Labs 815-PGB/EXP-EU

inside H × W × D

21.5 in. × 31.5 in. × 25.5 in.

outside H × W × D

22 in. × 49 in. × 29 in.

weight

75 lb (35 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Price Includes Shipping
The Plas-Labs La Petite glove box unit is two-thirds the size of the "Basic Glove Box", Z563307 or Z563013. The La Petite is designed to be ergonomically correct for the average person.

  • Lightweight, easy to move from lab to lab
  • Optically clear, one piece acrylic top with molded white base.
  • Gel Sealant gaskets for airtight seal between top and base, non-toxic, does not support biological growth
  • Adjustable SS clamps with security locking features
  • 7 in. O.D. ports with neoprene gloves
  • Large access door (12 in. opening)
  • Transparent transfer chamber 12 in. L x 9.75 in. I.D. with vacuum gauge
  • Adjustable RH gauge
  • White leveling plate for transferring liquids
  • Four ground key-cock valves for purging and gas entry
  • "Weathertite" duplex electrical outlet with safety covers

* Includes Transfer Chamber

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service