Skip to Content
Merck
All Photos(1)

Documents

Z562939

Plas-Labs Nitrogen dry-box glove box

AC/DC input 240 V AC, UK plug, Plas-Labs 850-NB/EXP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

grade

CE Compliant

manufacturer/tradename

Plas-Labs 850-NB/EXP

H × W × D

26 in. × 41 in. × 26 in., inside dimensions
38 in. × 55 in. × 35 in., outside dimensions

weight

250 lb

Looking for similar products? Visit Product Comparison Guide

General description

Price includes shipping
The Plas-Labs nitrogen single-station glove box is a completely enclosed chamber which is ideal for working in a preferred atmosphere. Inert gases like Argon, Nitrogen, and Plasma are easily maintained. It is compact, portable, and lightweight. The design makes is easily moveable from lab to lab.

  • Clear, one piece acrylic top with molded base section
  • Double layered, closed cellular neoprene gaskets for airtight seal between top and base
  • Adjustable SS clamp compensate for wear
  • 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
  • Transparent transfer chamber (12 L × 11 in. I.D.) with adjustable vacuum gauge
  • Gas-drying train with DesiSphere desiccating canisters, self-sealing quick-disconnects enable change of drying train without disturbing internal atmosphere
  • Two vacuum/pressure pumps - one for transfer chamber, one for drying train to speed purging
  • Fluorescent light system with illuminated controls

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service