Skip to Content
Merck
All Photos(1)

Key Documents

Z630772

Binder drying oven E28 series

Chrome-plated shelves for E28

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.24

AC/DC input

230 V (AC)

feature

CE compliant
timer 0 ‑ 120 min
2 chrome-plates shelves
Hydraulic-mechanical thermostat
Ventilation slide

manufacturer/tradename

Binder

availability

not available in USA and Canada

parameter

60-230 °C temp. range

L × W × H

402 mm × 580 mm × 425 mm

capacity

28 L

inside W × D × H

400 mm × 250 mm × 285 mm

volume

28 L
28000 mL

weight

16 kg

Looking for similar products? Visit Product Comparison Guide

General description

Robust, space-saving small unit with hydraulic-mechanical control and adjustable ventilation. Available with or without Safety device Class 1.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service