Skip to Content
Merck
All Photos(2)

Key Documents

SLHVR33RB

Millipore

Millex® PVDF syringe filter

pore size 0.45 μm, diam. 33 mm, sterile, hydrophilic

Synonym(s):

disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane
modified acrylic housing

Quality Level

description

Female Luer-Lok/Male Luer slip

sterility

γ-irradiated
sterile

product line

Millex®

feature

hydrophilic

packaging

pk of 250

manufacturer/tradename

Millex® SLHVR33RB

parameter

≥300 mL/min water flow rate at 30 psi
10.34 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

low protein-binding filtration: suitable
sterile filtration: suitable

diam.

33 mm

inlet to outlet H

27 mm

volume

100 mL

color

yellow

matrix

Durapore®

pore size

0.45 μm

input

tissue culture medium
aqueous solution(s)

bubble point

≥22 psi, water

fitting

female Luer-Lok® inlet fitting
male Luer outlet slip

General description

Millex® sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards.

Application

Sterilization of tissue culture media, protein solutions or aqueous solutionsUltra-Low Protein Binding

Features and Benefits

  • Tailored to a variety of applications based on membrane type, housing and validation rating
  • Low extractables and low absorption membranes for minimum sample losses
  • Faster flow rates and higher operating pressures for high performance needs

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service