Skip to Content
Merck
All Photos(1)

Documents

Z310778

Volac® mini-volumetric flask

volume 1 mL, accuracy: ±0.025 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

borosilicate glass

Joint

joint ST/NS neck7/16

description

Class A

feature

class A

packaging

pkg of 5 ea

manufacturer/tradename

Poulton & Graf

availability

not available in USA and Canada

volume measuring range

1 mL, accuracy: ±0.025 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

The trapezoidal shape provides a larger base for more stability. Each Volac flask comes complete with a 7/16 PP stopper and is individually calibrated and printed tested for accuracy (Does not contain a works certificate).

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service