Skip to Content
Merck
All Photos(1)

Key Documents

Z310816

Volac® mini-volumetric flask

volume 3 mL, accuracy: ±0.025 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
R$704.00

R$704.00


Check Cart for Availability


Select a Size

Change View
1 PKG
R$704.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$704.00


Check Cart for Availability

material

borosilicate glass

Joint

joint ST/NS neck7/16

description

Class A

feature

class A

packaging

pkg of 5 ea

manufacturer/tradename

Poulton & Graf

availability

not available in USA and Canada

volume measuring range

3 mL, accuracy: ±0.025 mL

capacity

3 mL

Looking for similar products? Visit Product Comparison Guide

General description

The trapezoidal shape provides a larger base for more stability. Each Volac flask comes complete with a 7/16 PP stopper and is individually calibrated and printed tested for accuracy (Does not contain a works certificate).

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service