Skip to Content
Merck
All Photos(1)

Key Documents

Z214442

Sigma-Aldrich

Aldrich® gas reducing flask

flask capacity 250 mL, top joint: ST/NS 24/40, frit diam. 40 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,582.00

R$2,582.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,582.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

R$2,582.00


Check Cart for Availability

material

borosilicate glass
flask
single-neck

Joint

joint: ST/NS top24/40

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

flask capacity

250 mL

frit diam.

40 mm

hose barb size

5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Features a large frit, porosity size C, for efficient gas dispersion. Flasks have a ST/NS: 14/20 threaded side inlet joint.
Hose barb "A" tapers from 10mm to 14mm. Barb "B" is 5mm.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service