Skip to Content
Merck
All Photos(1)

Key Documents

Z169994

Sigma-Aldrich

Scienceware® glove box hand-port cover

port diam. 20.3 cm, Z169943

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
R$2,930.00

R$2,930.00


Check Cart for Availability


Select a Size

Change View
2 EA
R$2,930.00

About This Item

UNSPSC Code:
42132201
NACRES:
NB.35

R$2,930.00


Check Cart for Availability

packaging

pkg of 2 ea

manufacturer/tradename

Bel-Art 500250008

port diam.

20.3 cm

compatibility

Z169943

General description

Use these covers to seal off any glove ports to which gloves are not attached to maintain the internal atmosphere within the glovebox. Covers are one-piece construction with a neoprene gasket for a snug fit. Use with glove ports having a 20.3 cm (8") O.D. Simply press the covers into the port opening until the flange on the cover meets the glove port.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service