Skip to Content
Merck
All Photos(1)

Documents

TRD3D0020

Sigma-Aldrich

Fusion PLA 3D Printing Filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

750 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". 3D printed items can be lighter when critically designed with newer shapes and internal geometry, which many times are differenr from what contemporary machining techniques can produce. This change requies lower energy and reduce pollution. Click here for more information.
Fusion PLA:
  • Developed specifically for long timed-prints
  • Special formulation avoids nozzle clogging
  • Odourless composition and low warping
  • No more high speed retraction problems

Material Properties
  • Density: 1.24 g/cm3
  • Tensile modulus: 65.5 Mpa
  • Vicat point: 55-60 °C
  • Melting point: 144 °C

Application

This product can be used in material extrusion 3D printing technique.
Fusion PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 190 +/-10 °C
  • Bed temperature: cold to 70 °C
  • Print speed: 60-80 mm/s
  • Fan: 50-100 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: glass, blue tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service