Skip to Content
Merck
All Photos(1)

Key Documents

DWK213943608

DURAN® Super duty measuring cylinder low form

glass cylinder, cylinder capacity (250 mL), class A, with certificate

Synonym(s):

213943608

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
R$1,436.00

R$1,436.00


Check Cart for Availability


Select a Size

Change View
2 EACH
R$1,436.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$1,436.00


Check Cart for Availability

material

glass cylinder

feature

class A with certificate

packaging

case of 2 ea

manufacturer/tradename

DURAN® 213943608

cylinder capacity

(250 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable blue print. Easy-to-read scale with graduation marks to estimate the content. With circular ring graduations, hexagonal base. The volume content tolerances conform to accuracy Class A. With batch certificate and certificate of conformity.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service