Skip to Content
Merck
All Photos(2)

Key Documents

DWK213913679

DURAN® measuring cylinder ungraduated with hexagonal base

glass, cylinder capacity 250 mL, unstamped

Synonym(s):

213913679

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
R$1,927.00

R$1,927.00


Estimated to ship onApril 28, 2025



Select a Size

Change View
10 EACH
R$1,927.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$1,927.00


Estimated to ship onApril 28, 2025


material

glass

feature

lid: no

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213913679

cylinder capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable white print. Easy-to-read scale with graduation marks to estimate the content. The volume content tolerances conform to accuracy Class B.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service