Skip to Content
Merck
All Photos(1)

Key Documents

BR155546

BRAND® weighing dish

polystyrene, L × W × H 80 mm × 50 mm × 14 mm, diamond

Synonym(s):

Dishes, Weighing dishes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
R$743.00

R$743.00


Available to ship onApril 25, 2025Details



Select a Size

Change View
500 EA
R$743.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

R$743.00


Available to ship onApril 25, 2025Details


material

diamond
polystyrene

packaging

case of 500 ea

manufacturer/tradename

BRAND 155546

L × W × H

80 mm × 50 mm × 14 mm

dish L × W

80 mm × 50 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® weighing dish is made from impact-resistant polystyrene (PS) and features an antistatic design, making it ideal for accurate weighing in laboratory settings. Its light and flat design ensures easy handling and stability during use. With a wall thickness of approximately 0.2 mm, this weighing dish provides a reliable surface for measuring various substances. The antistatic properties help prevent the adherence of dust and particles, ensuring clean and precise measurements. This weighing dish is an essential tool for any laboratory focused on efficiency and accuracy in weighing applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service