Skip to Content
Merck
All Photos(1)

Documents

BR155544

BRAND® weighing dish

polystyrene, L × W × H 140 mm × 140 mm × 21 mm, square

Synonym(s):

Dishes, Weighing dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

material

polystyrene
square

packaging

case of 500 ea

manufacturer/tradename

BRAND 155544

L × W × H

140 mm × 140 mm × 21 mm

dish L × W

140 mm × 140 mm

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® weighing dish is made from impact-resistant polystyrene (PS) and features an antistatic design, making it ideal for accurate weighing in laboratory settings. Its light and flat design ensures easy handling and stability during use. With a wall thickness of approximately 0.2 mm, this weighing dish provides a reliable surface for measuring various substances. The antistatic properties help prevent the adherence of dust and particles, ensuring clean and precise measurements. This weighing dish is an essential tool for any laboratory focused on efficiency and accuracy in weighing applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service