Skip to Content
Merck
All Photos(1)

Documents

BAF420751000

SP Bel-Art® Secador® Mini Desiccator Cabinet

polystyrene, volume 0.31 ft3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123002
NACRES:
NB.77

material

clear
polystyrene

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F42075-1000

overall H × W × D

21.6 cm (8.5 in.) × 33.8 cm (13.3 in.) × 25.4 cm (10 in.)

volume

0.31 ft3

General description

Great choice when benchtop space is at a premium, this dry storage cabinet’s sturdy construction assures easy and reliable storage of moisture sensitive products in a space saving size.
  • Large side swinging door maximizes access to interior space; has a patented seal design, tab latches and security loops for padlock or tamper-evident seals; opens right to left
  • Easy-to-view dial hygrometer located in the door front
  • Clear polystyrene for easy viewing of contents
  • Can be used with desiccant cartridges
  • Kit available to mount to the underside of a shelf (BAF420750201)
  • Overall Dimensions: 33.8W x 25.4D x 21.6cmH (13.3 x 10 x 8.5”)
  • Internal Volume: 0.3 cu.ft.

Other Notes

The Mini Desiccator model is molded of polystyrene and does not block UV light. For ultimate UV protection, select a SP Bel-Art® Secador® 1.0 model or larger.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Secador is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service